Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Wire Mesh Decking 46"L X 48"D 2100 Lb Capacity

Husky Rack & Wire Wire Mesh Decking 46"L X 48"D 2100 Lb Capacity

Item #: WB795797

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $146.95

Quantity Discount

  • Buy 1-12 $146.95 ea.
  • Buy 13+ $139.95 ea.

Quantity

Customers Also Viewed

48"L Cogan Steel Rack Protectors Right Orientation 50-9/16"Wx12"H - RP48R

48"L Cogan Steel Rack Protectors Right Orientation 50-9/16"Wx12"H - RP48R

Cresswell Box-Style Beam for Pallet Racks - 96x4" - 1.5" Beam Depth

Cresswell Box-Style Beam for Pallet Racks - 96x4" - 1.5" Beam Depth

48"L Cogan Steel Rack Protectors Left Orientation 50-9/16"Wx12"H - RP48L

48"L Cogan Steel Rack Protectors Left Orientation 50-9/16"Wx12"H - RP48L

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

42"L Cogan Steel Rack Protectors Right Orientation 44-9/16"Wx12"H - RP42R

42"L Cogan Steel Rack Protectors Left Orientation 44-9/16"Wx12"H - RP42L

42"L Cogan Steel Rack Protectors Left Orientation 44-9/16"Wx12"H - RP42L

Strong, 2" x 4", galvanized finished wire decking features welded construction and heavy gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams; 3 channels. Use with beams that have 1-1/2" or 1-5/8" step. 2100 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"

Weights & Dimensions

  • Depth 48 IN (121.92 cm)
  • Width 46 IN (116.84 cm)
  • Weight Capacity 2100 LBS (954.55 kg)

Product Details

  • Brand Wireway Husky
  • Assembly Required Assembled
  • Material Steel Wire Mesh
  • Manufacturers Part Number 4846A3
  • Color Silver
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bill

    Date: April 23, 2019

    Wire Mesh Decking
    Your review:
    Product received on time and as specified. Very satisfied.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Wire Mesh Decking 46"L X 48"D 2100 Lb Capacity

Husky Rack & Wire Wire Mesh Decking 46"L X 48"D 2100 Lb Capacity

Item #: WB795797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant