Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wire Mesh Deck 96"Wx24"D

Ships in 2 Pieces

Global Industrial™ Wire Mesh Deck 96"Wx24"D

Item #: WB502556

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Quantity Discount

  • Buy 1 $78.95 ea.
  • Buy 2-5 $76.95 ea.
  • Buy 6+ $73.95 ea.

Quantity

Customers Also Viewed

Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels

Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). Deck ships in two pieces for reduced shipping costs.

Consists of (2) pieces of 48"W x 24"D decks to save on shipping costs.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 96 in (243.84 cm)
  • Thickness 1/4 in
  • Weight 26 lbs (11.82 kg)

Product Details

  • Type Wire Deck
  • Brand Global Industrial
  • Material Steel Wire Mesh
  • Shelf Type Boltless Open Shelving
  • Manufacturers Part Number 502556
  • Shelf Material Wire
  • Color Family Gray Epoxy
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jay

    Date: April 23, 2019

    Operations Manager
    Your review:
    Good quality, speedy arrival, will use these again in my other locations.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wire Mesh Deck 96"Wx24"D

Global Industrial™ Wire Mesh Deck 96"Wx24"D

Item #: WB502556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wire Mesh Deck 96"Wx24"D
    Global Industrial™ Wire Mesh Deck 96"Wx24"D
    Global Industrial™ Wire Mesh Deck 96"Wx24"D
    Global Industrial™ Wire Mesh Deck 96"Wx24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant