+

Price: $76.95
Customers Also Viewed
for Shelving, Bulk Rack and Wall Panels
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
Weights & Dimensions
- Depth 24 IN (60.96 cm)
- Width 60 IN (152.4 cm)
Product Details
- Type Boltless Shelf
- Brand Global Industrial
- Assembly Required Assembled
- Material Wire Deck
- Shelf Type Decking Only
- Manufacturers Part Number 933CP14
- Color Gray Epoxy
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Bob
Date: April 23, 2019
There are no questions for this product.

Global Industrial™ 36"X12" Melamine Wood Shelves With Brackets Package Of 3
Item #: 331397
Not Yet Rated
$66.95

Global Industrial™ 48"X12" Melamine Wood Shelves With Brackets Package Of 2
Item #: 331398
Not Yet Rated
$59.95

Global Approved 600073-WHT 1.5" High Gridwall Extrusion, 6' Long, White
Item #: B1104632
Not Yet Rated
$122.95

Global Approved 600073-BLK 1.5" High Gridwall Extrusion, 6' Long, Black
Item #: B1104546
Not Yet Rated
$122.95

Global Approved 600073-CLR 1.5" High Gridwall Extrusion, 6' Long, Clear
Item #: B1104547
Not Yet Rated
$122.95

Global Industrial™ Wire Mesh Deck, 60"W x 24"D
$76.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories