Space-Wall is a system of wire grids that can be mounted directly on the wall. With the installation of Space-Wall you have now created a totally modular and flexible system that can be customized to meet your exact requirements today and changing needs in the future. All Grids are 3" x 3" openings 1/4" steel wire. Gray epoxy finish. Grid Panel comes with wall mounting brackets. Ships in two pieces.
Global Industrial
Model # :WBB2276549
Global Industrial™ Wire Grid Panel With Wall Mount Hook - Gray Epoxy - 60"W x 48"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 48 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck |
| Includes | Wall Mount Hook |
| Material | Steel Wire Mesh |
| Color | Gray |
| Manufacturers Part Number | B2276549 |
| Brand | Global Industrial |