Wire Deck Panel for Shelving, Bulk Rack and Wall Panels
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
Global Industrial
Model # :WB933CP22GZ
Global Industrial™ Wire Grid Panel 36" x 18" Poly-Green
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck |
| Material | Steel Wire Mesh |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 933CP22GZ |
| Brand | Global Industrial |