x

Take 15% off your entire order!

Offer applied at checkout

Wire Decking Panel For Pallet Rack, 46"Wx48"D, 2500# Capacity, Gray

Wire Decking Panel For Pallet Rack, 46"Wx48"D, 2500# Capacity, Gray

Item #: WBB279926

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

$125.23 up to 37% OFF

Price: $78.95

Quantity

Customers Also Viewed

Wire Decking Panel For Pallet Rack, 46"Wx48"D, 2500# Capacity, Gray

This heavy-duty waterfall decking features a 2 1/2" x 4" x 6-Ga. wire mesh with 13 ga. steel channels for safe, durable storage and ease of installation. Wire mesh allows for easy viewing of inventory and works efficiently with overhead sprinkler systems; meets all fire and safety regulations. Heavy gauge steel uprights and beams. Adjustable on 2" centers. 1,650-3,300 lbs. capacity per pair of beams. 17,200-30,200 lbs. for uprights. Weight capacity based on evenly distributed loads.

  • WIDTH INCHES 46 (116.84 cm)
  • DEPTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES --
  • COLOR FINISH Gray
  • DESCRIPTION Pallet
  • MODEL B279926
  • WEIGHT LBS 32.1 (14.59 kg)
  • CAPACITY LBS 2500 (1136.36 kg)
  • ASSEMBLY Assembled
  • BRAND Lyon
  • MANUFACTURERS PART NUMBER WD4648L
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wire Decking Panel For Pallet Rack, 58"Wx48"D, 2500# Capacity, Gray

Item #: B280012

Not Yet Rated

Ships same day.

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wire Decking Panel For Pallet Rack, 46"Wx48"D, 2500# Capacity, Gray

Wire Decking Panel For Pallet Rack, 46"Wx48"D, 2500# Capacity, Gray

Item #: WBB279926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant