- The Multitorqportable electronic torque meter displays torque readings from sensors that attach between sockets and driver
- Multitorq is a highly versatile torque analyzer/data acquisition system that can be used with sockets, extensions, universal joints, ratcheting drivers or any combination of these
- Accuracy ± 1% of reading (± 2% reading for 20 in. oz., and 10 in. lb.) 10-100% of sensor range
- The torque analyzer features a wide angle viewing LCD display with selectable readouts; ft. lb., in. lb., in. oz., Nm, dNm, mkg, and cmkg units
- Storage: -20 to 50 degrees C (-2 to 122 degrees F)
Williams® 1/2" Drive Multitorq Torque & Data Collection System Sensor, 25-250 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,679.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2 in |
| Height | 2 in |
| Max Torque | 250 lb-in |
| Drive Size | 1/2 in |
Product Details
| Type | Torque Sensor |
| Color | Gray |
| Accuracy | ± 1 °F |
| Style | Multitorq |
| Capacity | 250 |
| Material | Carbon Fiber Reinforced Polymers |
| Manufacturers Part Number | 2503-F-MT2W |
| Min Torque | 25 |
| Brand | Williams |