Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Item #: WB601488A

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

36

Price: $532.00

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wood Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8" thick precut decking.

This 96"W model with 1100 lb. capacity includes extra heavy duty C-channel beams and 3 center deck supports per shelf.

Weights & Dimensions

  • Depth 36 in (91.44 cm)
  • Width 96 in (243.84 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1100 lbs (500 kg)
  • Manufacturers Part Number 601488a
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Derek

    Date: April 23, 2019

    Nice Shelving
    Your review:
    These storage racks are sturdy and easy to assemble.
  • Reviewer: Julian

    Date: April 23, 2019

    Good Shelf, Great Price
    Your review:
    You can't beat this shelf for the price. Received the order quickly and everything went together easily. The shelves are holding a lot of full 5g buckets of paint and don't show any signs of not being able to handle the weight.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Item #: WB601488A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant