Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Item #: WB601637

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

24

Price: $310.95

Quantity Discount

  • Buy 1 $310.95 ea.
  • Buy 2-5 $299.95 ea.
  • Buy 6+ $292.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

This 96"W model with 800 lb. capacity included 3 center deck supports per shelf.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 96 in (243.84 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 800 lbs (363.64 kg)
  • Manufacturers Part Number 601637
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Item #: WB601637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant