Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: WB600230

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 15
  • 24
  • 30
  • 36
  • 48

48

Price: $296.95

Quantity Discount

  • Buy 1 $296.95 ea.
  • Buy 2-5 $288.95 ea.
  • Buy 6+ $281.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

This 72"W model with 900 lb. capacity includes 1 center deck support per shelf.

Weights & Dimensions

  • Depth 48 in (121.92 cm)
  • Width 72 in (182.88 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 60 in (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 900 lbs (409.09 kg)
  • Manufacturers Part Number 600230
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JIM

    Date: April 23, 2019

    rivet rack
    Your review:
    great product extremely fast setup
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: B2297079

Not Yet Rated

Available on or around 01/22/2022

$357.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: WB600230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx48Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant