Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Item #: WB502469

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

36

Price: $534.00

Quantity Discount

  • Buy 1 $534.00 ea.
  • Buy 2-5 $518.00 ea.
  • Buy 6+ $503.00 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wire Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.

  • WIDTH INCHES 72 (182.88 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 84 (213.36 cm)
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 3
  • MANUFACTURERS PART NUMBER 502469
  • MODEL 502469
  • SHELF CAPACITY LBS 900 (409.09 kg)
  • SHELF CONSTRUCTION Wire Deck
  • SHELF MAX CAP 800 lbs. to 1400 lbs.
  • COLOR Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOE

    Date: April 23, 2019

    excelent
    Your review:
    easy to assemble
  • Reviewer: JOE

    Date: April 23, 2019

    wire shelves
    Your review:
    good,sturdy,strong shelves and easy to assemble
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Item #: B2296977

Not Yet Rated

Available on or around 10/19/2021

$538.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Item #: WB502469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx36Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant