Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB601256

Global Industrial 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72"W x 30"D x 96"H,Wood Deck

Product Description
✓ Max storage weight of 1200 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ 3 Shelf, Heavy Duty Boltless Shelving Starter with Wood Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 ¼" x 1 ½" 14 ga steel uprights that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

* Particle board ships in two pieces

PRICE
$409.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
409.95
Buy 3+ units
389.95Save $20.00 (5%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height96 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeWood Deck
Shelf Capacity1200 lbs
ColorGray
StyleDouble Rivet
Number of Shelves3
MaterialSteel
Deck TypeWood Deck
Unit TypeHeavy Duty
BrandGlobal Industrial

Warranty

Warranty1 yr