Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: WB601727

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 15
  • 24
  • 30
  • 36
  • 48

15

Price: $246.95

Quantity Discount

  • Buy 1 $246.95 ea.
  • Buy 2-5 $240.95 ea.
  • Buy 6+ $232.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Width 72 in (182.88 cm)
  • Height 96 in (243.84 cm)

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Number of Levels 3
  • Material Steel
  • Manufacturers Part Number 601727
  • Shelf Capacity 900 lbs (409.09 kg)
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray

Item #: WB601727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 72Wx15Dx96H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant