Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Item #: WB502478

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

36

Price: $495.95

Quantity Discount

  • Buy 1 $495.95 ea.
  • Buy 2-5 $481.95 ea.
  • Buy 6+ $467.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wire Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.

This 60"W model with 1200 lb. capacity per shelf includes 1 center deck support per shelf.

Weights & Dimensions

  • Depth 36 in (91.44 cm)
  • Width 60 in (152.4 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 502478
  • Shelf Material Wire Deck
  • Color Family Gray
Customer Review

2.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Peter Schmitt

    Date: April 23, 2019

    whire deck shelves
    Your review:
    Sturdy design with good adjustability. New design uses half-width wire decks making it very easy to remove shelves in tight quarters. The only downside is that the wire decks are porne to shifting. There should be a clip to keep the two halves from shifting.
  • Reviewer: Sue

    Date: August 29, 2017

    Bad shelves
    Your review:
    These shelves used to be great. I have about 20 of them. For some reason, they started making the wire deck into 2 pieces. It used to be one. Fine if it's two, however, they should come with some sort of clip to keep it together. You pull a box off the shelf, the whole shelf comes with it. I ended up using tie-wraps to keep them together. It works, however, one shelf would have been much better.
Product Q & A

There are no questions for this product.

Save $8.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Item #: WB502478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 60Wx36Dx96H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant