Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601702

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

48

Price: $248.95

Quantity Discount

  • Buy 1 $248.95 ea.
  • Buy 2-5 $228.95 ea.
  • Buy 6+ $218.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

Weights & Dimensions

  • Depth 48 in (121.92 cm)
  • Width 48 in (121.92 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 601702
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Item #: B2297122

Not Yet Rated

Available on or around 01/26/2022

$342.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant