x

Take 15% off your entire order!

Offer applied at checkout

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 16" Long

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 16" Long

Item #: WBB2363787

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Quantity

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 16" Long

UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.

  • WIDTH FEET 1-1/3 (.41 m)
  • DENSITY .034 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL FDA, UL 94 HB
  • DESCRIPTION White UHMW Polyethylene Plastic Sheet
  • MATERIAL UHMW Polyethylene
  • LENGTH FEET 1-1/3 (.41 m)
  • TENSILE STRENGTH (PSI) 4250
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-UHMW-427
  • LENGTH INCHES 16 (40.64 cm)
  • BACKING STYLE Plain
  • WIDTH INCHES 16 (40.64 cm)
  • THICKNESS INCHES 1-1/4 (3.18 cm)
  • COLOR FINISH White
  • TEMPERATURE RANGE -200° to 190° F
  • HARDNESS 70D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 16" Long

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 16" Long

Item #: WBB2363787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant