x

Take 15% off your entire order!

Offer applied at checkout

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 2" Wide x 12" Long

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 2" Wide x 12" Long

Item #: WBB2363208

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Quantity

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 2" Wide x 12" Long

UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.

  • BRAND USA Sealing
  • DENSITY .034 lbs / cu. in.
  • SHAPE Bar
  • CERTIFICATION/APPROVAL FDA, UL 94 HB
  • ADHESIVE TEMPERATURE RANGE -30° to 375° F
  • DESCRIPTION White UHMW Plastic Bar w/ LSE Acrylic Adhesive
  • MATERIAL UHMW Polyethylene
  • LENGTH FEET 1 (.3 m)
  • TENSILE STRENGTH (PSI) 4250
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-UHMW-779
  • LENGTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 2 (5.08 cm)
  • BACKING STYLE LSE Acrylic Adhesive
  • THICKNESS INCHES 1/2 (1.27 cm)
  • COLOR FINISH White
  • HARDNESS 70D
  • TEMPERATURE RANGE -200° to 190° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 2" Wide x 12" Long

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 2" Wide x 12" Long

Item #: WBB2363208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant