White Extra thick tarp tape 2" x 35', Fixes rips and tears. Perfect to joins two tarps or reinforces stress points. Can also be used for covers, awnings, tents and silage bags.
White Tarp Repair Tape - 2" x 35'
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 ft |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Tarp Repair Tape |
| Color | White |
| Manufacturers Part Number | Tape - White |
| Accessory Type | Repair Tape |
| Brand | BAC Industries |