Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty

Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty

Item #: WB241262

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • White
  • Gray
  • Blue
  • Yellow
  • Red

White

Frequently Purchased Together

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $64.95

  • Spring Lift Platform 51012818 for 18 Bushel Dandux Plastic Box Trucks

    $178.95

Price: $752.00

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Width 32 in (81.28 cm)
  • Inside Height 30-1/2 in (77.47 cm)
  • Length 45 in (114.3 cm)
  • Height 36 in (91.44 cm)
  • Weight Capacity 660 lbs (300 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Warranty 1 yr
  • Capacity Bushel 18
  • Material Plastic
  • Base Material Steel
  • Manufacturers Part Number 51116018N-4S
  • Color Family White
  • Wheel Type (2) Swivel, (2) Rigid, Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty

Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty

Item #: WB241262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Dandux White Plastic Box Truck 51116018N-4S 18 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant