This rigid white plastic cover is made for cargo protection.
White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 22 in |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | 51012506 |
| Capacity Bushel | 6 bu |
| Brand | Dandux |