Take 15% off your entire order!

Offer applied at checkout

+

White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks

White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks

Item #: WB241267

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Quantity

Customers Also Viewed

Dandux Gray Plastic Box Truck 51116014A-4S 14 Bushel Heavy Duty

Dandux Gray Plastic Box Truck 51116014A-4S 14 Bushel Heavy Duty

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

This rigid white plastic cover is made for cargo protection.

Weights & Dimensions

  • Width 30 IN (76.2 cm)
  • Length 42 IN (106.68 cm)

Product Details

  • Brand Dandux
  • Material Plastic
  • Manufacturers Part Number 51012514
  • Color Family White
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mark

    Date: April 23, 2019

    Does the job, but not very well.
    Your review:
    These covers do mostly fit the carts. But they were somewhat warped, and do not "snap" onto the cart. Basically, they lay over the cart and do cover the contents, but can be easily knocked off. We will likely drill some holes and use zip ties to keep the covers in place when needed.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks

White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks

Item #: WB241267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks
    White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks
    White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks
    White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks
    White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant