x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux White Elevated Plastic Box Truck 51130P04N 4 Bushel Capacity

Dandux White Elevated Plastic Box Truck 51130P04N 4 Bushel Capacity

Item #: WB985673WH

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • Green
  • Gray
  • Blue
  • Black
  • White

White

Price: $357.95

Quantity

Customers Also Viewed

This plastic bulk truck features an ergonomically correct raised platform height that helps reduce fatigue associated with bending or reaching to retrieve loads. Perfect for under counter storage and anywhere space is at a premium. Extra-thick 0.225" polyethylene body is easily cleaned and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Four 3" rubber swivel casters offer easy maneuverability.

  • LENGTH INCHES 26 (66.04 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 29-3/4 (75.57 cm)
  • CAPACITY BUSHEL 4
  • CAPACITY LBS 300 (136.36 kg)
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BASE CONSTRUCTION Steel
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 51130P04N
  • WEIGHT LBS 25 (11.36 kg)
  • WHEEL DIAMETER INCHES 3 (7.62 cm)
  • WHEEL TYPE Rubber Swivel
  • BRAND Dandux
  • INSIDE HEIGHT INCHES 18-1/4 (46.36 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux White Elevated Plastic Box Truck 51130P04N 4 Bushel Capacity

Dandux White Elevated Plastic Box Truck 51130P04N 4 Bushel Capacity

Item #: WB985673WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux White Elevated Plastic Box Truck 51130P04N 4 Bushel Capacity
    Dandux White Elevated Plastic Box Truck 51130P04N 4 Bushel Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant