x

Take 15% off your entire order!

Offer applied at checkout

White Acetal Plastic Sheet - 2" Thick x 8" Wide x 48" Long

White Acetal Plastic Sheet - 2" Thick x 8" Wide x 48" Long

Item #: WBB2364081

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $628.00

Quantity

White Acetal Plastic Sheet - 2" Thick x 8" Wide x 48" Long

Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.

  • WIDTH FEET 2/3
  • BRAND USA Sealing
  • DENSITY .051 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • DESCRIPTION White Acetal Plastic Sheet
  • MATERIAL Acetal
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 8500
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-AC-416
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 8 (20.32 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 2 (5.08 cm)
  • COLOR FINISH White
  • HARDNESS Rockwell M90
  • TEMPERATURE RANGE -40° to 240° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Acetal Plastic Sheet - 2" Thick x 8" Wide x 48" Long

White Acetal Plastic Sheet - 2" Thick x 8" Wide x 48" Long

Item #: WBB2364081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant