3-Ring Condiment Jar Holder.
Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.60 Sold in packages of 24 / $7.90 ea
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7 in |
| Height | 8 in |
Product Details
| Material | Wire |
| Package Quantity | 24 |
| Description | 3 Ring Condiment Jar Holder |
| Color | Silver |
| Manufacturers Part Number | WH-4 |
| Brand | Winco |