Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0063082

MPN #: R6200-NIST

REED Instruments Wet-Bulb Globe Temperature Heat Stress Meter with ISO Certificate

Product Description
Wet bulb globe temperature (WBGT) considers the effects of temperature, humidity and direct or radiant sunlight. This product includes an ISO Certificate with full Data and Uncertainties.

With this information the R6200 determines the ""What it feels like"" temperature. The R6200 is designed to meet OSHA requirements and also features a user-adjustable WBGT audible alarm and the ability to measure heat index, dew point and barometric pressure.

Features:
  • Heat Stress Index measures how hot it feels when humidity is combined with temperature, air movement and radiant heat
  • Black Globe Temperature (GT) monitors the effects of direct solar radiation on an exposed surface
  • In/Out function displays the WBGT value with or without direct sun exposure
  • Multi-line backlit LCD display simultaneously displays 4 measurements
  • Maximum, Minimum, Average and Data Hold functions
  • Internal memory stores up to 99 measurements
  • User selectable unit of measure (°F or °C)
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off
Includes:
  • R6200 WBGT Heat Stress Meter
  • Batteries
Applications:
  • Sports (leisure, organized, and professional)
  • Monitor seasonal conditions to ensure safe environment at school or daycare
  • Ensuring safe work environments


PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width3-3/4 in
Height2 in
Weight2

Product Details

TypeHeat Stress Meter
Package IncludesTraceable Calibration Certificate with full Data and Uncertainties Batteries
ColorBlue
Power SourceBattery
Package Quantity1
Manufacturers Part NumberR6200-NIST
BatteriesAAA
BrandREED Instruments

Warranty

Warranty1 yr