Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 8" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L. Heavy gauge box formed reinforced 7"W forks offer superior strength at stress points. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. 3 Year Limited Warranty.
Wesco® Manual Pallet Jack, 6600 lb. Capacity, 27"W x 48"L Forks
|
Questions & Answers (0)
Product Description
PRICE
$1,145.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 8 in |
| Weight Capacity | 6600 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 7 in |
| Distance Between Forks | 13 in |
Product Details
| Assembly Required | No |
| Type | High Capacity Pallet Jack |
| Color | Orange |
| Wheel Type | Solid |
| Steer Arc Degrees | 190 ° |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272670 |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Wesco |
Warranty
| Warranty | 3 Years |