Wesco® Cobra Sr. 2-in-1 CONVERTIBLE HAND TRUCK
This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck for one affordable price. Smooth and easy transition from 2 to 4 wheeled position by pressing the release bar. 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" polyurethane swivel casters for easy mobility. 18" x 7-1/2" wide noseplate. Shipped assembled.
Wesco® Cobra Sr. 220290 2-In-1 Convertible Aluminum Hand Truck
|
Questions & Answers (0)
Product Description
PRICE
$825.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight Capacity | 1200 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 45 in |
| Platform Truck Weight Capacity | 1200 lbs |
| Hand Truck Height Inches | 61-1/2 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 51 in |
| Hand Truck Height | 61-1/2 in |
| Front Caster | (2) Rigid Pneumatic |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 18 in |
Product Details
| Assembly Required | No |
| Type | Senior |
| Front Caster Type | 5" x 1-1/4" Polyurethane |
| Color | Silver |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | 220290 |
| Brand | Wesco |