SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Triple Truck Platform Only 261163 (requires Forks) 750 Lb. Capacity

Wesco® Triple Truck Platform Only 261163 (requires Forks) 750 Lb. Capacity

Item #: WB985746

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$395.31 up to 15% OFF

Price: $334.95

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

SLIP-ON PLATFORM FOR Wesco® TRIPLE TRUCK LIFT TRUCK

This 21-¼"W x 28-1/8"D steel platform is installed over the forks (sold separately) to allow cartons or irregularly shaped objects to be transported.

Weights & Dimensions

  • Platform Length 28-1/8 IN (71.44 cm)
  • Platform Width 21-1/4 IN (53.98 cm)
  • Weight Capacity 750 LBS (340.91 kg)
  • Raised Height 62-1/8 IN (157.8 cm)
  • Weight 28 LBS (12.73 kg)
  • Lowered Height 5 IN (12.7 cm)

Product Details

  • Assembly Required Assembled
  • Type Slip-On Platform
  • For Use With Wesco Triple Truck
  • Brand Wesco
  • Material Steel
  • Manufacturers Part Number 261163
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Triple Truck Platform Only 261163 (requires Forks) 750 Lb. Capacity

Wesco® Triple Truck Platform Only 261163 (requires Forks) 750 Lb. Capacity

Item #: WB985746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Triple Truck Platform Only 261163 (requires Forks) 750 Lb. Capacity
    Wesco® Triple Truck Platform Only 261163 (requires Forks) 750 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant