Wesco® Spartan III 3-in-1 HAND TRUCK
Three Trucks for the Price of One!
Value priced 3-position truck converts easily from a standard two wheel hand truck to either a four wheel 45° incline truck or a platform truck. Lightweight aluminum frame offers a larger 51"L x 12"W bed in both the incline and platform positions. Large 18" x 7-½" noseplate accepts large loads. Truck includes a 27"L x 7-½" recessed folding nose extension for carting bulky items. Rolls smoothly on 10" full pneumatic tires and 5" x 1-1/4" rubber swivel casters. Weighs only 45 lbs. and assembles easily.
Wesco® Spartan III 3-in-1 3 Position Hand Truck 270391 750 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 42-1/4 in |
| Platform Truck Weight Capacity | 750 lbs |
| Hand Truck Height Inches | 52 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 51 in |
| Hand Truck Height | 52 in |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 21-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | 3 in 1 Hand Truck |
| Front Caster Type | 5" x 1-1/4" rubber |
| Color | Gray |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Wesco |