One of the fastest and quickest pallet trucks available! Simply step down on the foot-operated pedal and the forks lift to 4-½" instantly; no handle pumping is required. Normal pump operation is restored when the load exceeds 300 lbs. Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L with 6"W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. Patented design.
Wesco® Deluxe Quick Lift Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,619.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 8 in |
| Weight Capacity | 5500 lbs |
| Weight | 170 lbs |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272861 |
| Brand | Wesco |
| Type | Quick Lift |
| Color | Gray |
| Wheel Type | 2 Load, 2 Steer |
| Steer Arc Degrees | 190 ° |
| Style | Standard Forks |
| Load Wheel Material | 3" Polyurethane |
| Entry Rollers | Yes |
| Handle Style | Ergonomic |
| Steer Wheel Material | 7" Polyurethane |