Little Giant® Welded Steel Shelving, 5 Shelves, 30 x 48
Reinforced 12 gauge steel shelves with 2000 lb. capacity per shelf. 2" x 2" x 3/16" corner angles have footpads with anchor. 72" overall height with 3-1/2" bottom shelf underclearance. Ships set up and ready for immediate use.
Little Giant® 5 Shelf, Heavy-Duty Welded Steel Shelving, 48"W x 30"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,169.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 72 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Starter Unit |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Country of Origin | USA |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | 5SH-3048-72 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited yr |