Reinforced 12 gauge steel shelves with 2000 lb. capacity per shelf. 2" x 2" x 3/16" corner angles have footpads with anchor. 72" overall height with 3-1/2" bottom shelf underclearance. Ships set up and ready for immediate use.
Little Giant® 4 Shelf, Heavy-Duty Welded Steel Shelving, 32"W x 18"D x 72"H
|
Questions & Answers (0)
Product Description
PRICE
$1,359.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 18 in |
| Height | 72 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Starter Unit |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Country of Origin | USA |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 4SH-1832-72 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited yr |