Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Welded Steel Bookcase 66"H - Sand

Welded Steel Bookcase 66"H - Sand

Item #: WB185281SD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

Price: $719.00

Quantity

Customers Also Viewed

STEEL BOOKCASE
Heavy duty steel construction, double bottom and welded cabinet assembly provides maximum strength and a sleek, clean professional look. 34-1/2" wide shelves adjust in 2" increments. Can serve as room dividers, credenzas, counters, etc. All 34-1/2"W x 13-1/2"D. Bookcases come in Putty, Sand, Black and Light Gray colors. Image displays Putty color. All Tennsco products are Proudly Made in the USA.

Product Details

  • Number of Adjustable Shelves 3
  • Assembly Required Assembled
  • Number of Shelves 5
  • Mobile or Stationary Stationary
  • Number of Compartments 5
  • Package Quantity 1
  • Brand Tennsco
  • Material Steel
  • Shelf Capacity 130 lbs (59.09 kg)
  • Manufacturers Part Number B-66-SND
  • Color Family Gray

Weights & Dimensions

  • Depth 13 in (33.02 cm)
  • Width 34 in (86.36 cm)
  • Height 66 in (167.64 cm)
  • Weight 89 lbs (40.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Welded Steel Bookcase 66"H - Sand

Welded Steel Bookcase 66"H - Sand

Item #: WB185281SD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant