Take 15% off your entire order!

Offer applied at checkout

Welded Steel Bookcase 40"H - Sand

Welded Steel Bookcase 40"H - Sand

Item #: WB185279SD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Light Gray
  • Putty
  • Sand

Sand

Price: $521.00

Quantity

Customers Also Viewed

STEEL BOOKCASE
Heavy duty steel construction, double bottom and welded cabinet assembly provides maximum strength and a sleek, clean professional look. 34-1/2" wide shelves adjust in 2" increments. Can serve as room dividers, credenzas, counters, etc. All 34-1/2"W x 13-1/2"D. Bookcases come in Putty, Sand, Black and Light Gray colors. Image displays Putty color. All Tennsco products are Proudly Made in the USA.

  • WIDTH INCHES 34 (86.36 cm)
  • DEPTH INCHES 13 (33.02 cm)
  • HEIGHT INCHES 40 (101.6 cm)
  • COLOR FINISH Sand
  • ASSEMBLY Assembled
  • BRAND Tennsco
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER B-42-SND
  • MODEL 185279SD
  • OPENINGS 3
  • SHELF CAPACITY LBS 130 (59.09 kg)
  • SHELF QUANTITY 3
  • WEIGHT LBS 53 (24.09 kg)
  • PACKAGE QUANTITY 1
  • NUMBER OF SHELVES 3
  • TOTAL DEPTH INCHES 13 (33.02 cm)
  • COLOR FAMILY Gray
  • TOTAL HEIGHT INCHES 40 (101.6 cm)
  • TOTAL WIDTH INCHES 34 (86.36 cm)
  • NUMBER OF ADJUSTABLE SHELVES 2
  • MOBILE OR STATIONARY Stationary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Welded Steel Bookcase 40"H - Sand

Welded Steel Bookcase 40"H - Sand

Item #: WB185279SD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant