Take 15% off your entire order!

Offer applied at checkout

Welded Steel Bookcase 28"H - Putty

Welded Steel Bookcase 28"H - Putty

Item #: WB185278PY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $398.95

Quantity

Customers Also Viewed

Welded Steel Bookcase 28"H - Sand

Welded Steel Bookcase 28"H - Sand

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Welded Steel Bookcase 40"H - Black

Welded Steel Bookcase 40"H - Black

Welded Steel Bookcase 66"H - Putty

Welded Steel Bookcase 66"H - Putty

Interion® All Steel Bookcase 36" W x 12" D x 42" H Black 3 Openings

Interion® All Steel Bookcase 36" W x 12" D x 42" H Black 3 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

11 Pocket Vertical Literature Rack - Black

11 Pocket Vertical Literature Rack - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Heavy duty steel construction, double bottom and welded cabinet assembly provides maximum strength and a sleek, clean professional look. 34-1/2" wide shelves adjust in 2" increments. Can serve as room dividers, credenzas, counters, etc. All 34-1/2"W x 13-1/2"D. Bookcases come in Putty, Sand, Black and Light Gray colors. Image displays Putty color. All Tennsco products are Proudly Made in the USA.

Weights & Dimensions

  • Width 34 in (86.36 cm)
  • Depth 13 in (33.02 cm)
  • Height 28 in (71.12 cm)
  • Weight 45 lbs (20.45 kg)

Product Details

  • Number of Adjustable Shelves 1
  • Assembly Required No
  • Number of Shelves 2
  • Mobile or Stationary Stationary
  • Number of Compartments 2
  • Package Quantity 1
  • Brand Tennsco
  • Material Steel
  • Manufacturers Part Number B-30-CPY
  • Shelf Capacity 130 lbs (59.09 kg)
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Welded Steel Bookcase 28"H - Putty

Welded Steel Bookcase 28"H - Putty

Item #: WB185278PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant