Take 15% off your entire order!

Offer applied at checkout

Weekly Time Cards 10-1/2"H For Use With Time Recorder

Weekly Time Cards 10-1/2"H For Use With Time Recorder

Item #: WB184418

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Quantity

Customers Also Viewed

Amano Time Cards for BX-1500, Monthly/Semi-Monthly, 1,000/Pack

Amano Time Cards for BX-1500, Monthly/Semi-Monthly, 1,000/Pack

Amano Time Cards for BX-1500, Bi-Weekly, 250/Pack

Amano Time Cards for BX-1500, Bi-Weekly, 250/Pack

Global Industrial™ Wall Digital Clock

Global Industrial™ Wall Digital Clock

Infinity Instruments 18" Craftsman All Weather Wall Clock

Infinity Instruments 18" Craftsman All Weather Wall Clock

WEEKLY PAYROLL CARDS
Sturdy manila board, 3-1/2" x 10-1/2". Ample space for totalling hours, taxes, deductions. 1000 cards per box.

Weights & Dimensions

  • Width 3-1/2 IN (8.89 cm)
  • Height 10-1/2 IN (26.67 cm)
  • Weight 10 LBS (4.55 kg)

Product Details

  • Type Time Cards & Badges
  • Package Quantity 1000 Per Box
  • Brand Acroprint
  • Description Weekly Time Cards
  • Material Paper
  • Manufacturers Part Number 09-1101-000
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Weekly Time Cards 10-1/2"H For Use With Time Recorder

Weekly Time Cards 10-1/2"H For Use With Time Recorder

Item #: WB184418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant