SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 652703 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Black - Pkg Qty 12

Carlisle 652703 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Black - Pkg Qty 12

Item #: WBB624808

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.50 ea.

Price: $198.00 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

WeaveWear™ Round Platter 8-17/32", 8-17/32", 2" - Black

Features:
  • Wicker weave pattern exterior with smooth, easy to clean interior
  • Safe alternative to wicker and plastic coated wire
  • Made of durable FDA grade Polypropylene
  • For serving chips, fries, sandwiches, finger foods, or kids' meals
  • Platter's (6527) wide diameter and raised bottom design creates a unique presentation for your signature sandwich, appetizer, or specialty item
  • Shallow serving area (6527) for portion control
  • Dishwasher safe
  • BPA free

Weights & Dimensions

  • Width 8-1/2 IN (21.59 cm)
  • Height 2 IN (5.08 cm)
  • Base Diameter 8-1/2 IN (21.59 cm)
  • Length 8-1/2 IN (21.59 cm)

Product Details

  • Type Platter
  • Package Quantity 12 Each
  • Brand Carlisle
  • Material Polypropylene (PP)
  • Style WeaveWear™
  • Manufacturers Part Number 652703
  • Shape Round
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 652703 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Black - Pkg Qty 12

Carlisle 652703 - Weavewear™ Round Platter 8-17/32", 8-17/32", 2", Black - Pkg Qty 12

Item #: WBB624808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant