Regulator Inlet Nipples, WESTERN ENTERPRISES 66
Write a Review
|
Questions & Answers (0)
Product Description
WE 66 NIPPLE
PRICE
$5.60
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Weight | 0.1 lbs |
| Thread Size | 1/4 (NPT) in |
Product Details
| Material | Brass |
| Manufacturers Part Number | 312-66 |
| Gas Type | Oxygen |
| Brand | Western Enterprises |