SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 12' Blue

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 12' Blue

Item #: WBB625143

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Red
  • Blue
  • Green
  • Gray
  • Black

Blue

Price: $747.00

Quantity

Customers Also Viewed

WaterHog® Diamond Mat Fashion Border 3/8" Thick 6' x 12' Charcoal

WaterHog® Diamond Mat Fashion Border 3/8" Thick 6' x 12' Charcoal

WaterHog® Entrance Mat Fashion Border 3/8" Thick 4' x 20' Dark Brown

WaterHog® Entrance Mat Fashion Border 3/8" Thick 4' x 20' Dark Brown

WaterHog® Entrance Mat Fashion Border 3/8" Thick 2' x 3' Red/Black

WaterHog® Entrance Mat Fashion Border 3/8" Thick 2' x 3' Red/Black

WaterHog® Entrance Mat Fashion Border 3/8" Thick 2' x 3' Medium Blue

WaterHog® Entrance Mat Fashion Border 3/8" Thick 2' x 3' Medium Blue

WaterHog® Entrance Mat Fashion Border 3/8" Thick 2' x 3' Gray

WaterHog® Entrance Mat Fashion Border 3/8" Thick 2' x 3' Gray

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Save 10%! Limited Time Promotion
Save Now!


WaterHog™ Fashion Entrance Mat

WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Bluestone 6' x 12'.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


Weights & Dimensions

  • Width 6 FT (1.83 m)
  • Length 12 FT (3.66 m)
  • Thickness 3/8 IN
  • Weight 52 LBS (23.64 kg)

Product Details

  • Pattern Raised Square
  • Traffic Raised Square
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Brand M+A Matting
  • Border Color Family Black
  • Series WaterHog™ Fashion
  • Manufacturers Part Number 28058612070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Blue
  • Backing Material Recycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 12' Blue

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 12' Blue

Item #: WBB625143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 12' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant