SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 16' Blue

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 16' Blue

Item #: WBB625309

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $498.95

Quantity

Customers Also Viewed

WaterHog® Diamond Mat Fashion Border 3/8" Thick 6' x 12' Charcoal

WaterHog® Diamond Mat Fashion Border 3/8" Thick 6' x 12' Charcoal

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Burgundy

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Burgundy

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Green

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Green

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Medium Blue

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Medium Blue

WaterHog® Entrance Mat Fashion Border 3/8" Thick 4' x 20' Dark Brown

WaterHog® Entrance Mat Fashion Border 3/8" Thick 4' x 20' Dark Brown

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

WaterHog™ Classic Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog™ Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog™ Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 3' x 16'. Bluestone.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


Weights & Dimensions

  • Width 3 FT (.91 m)
  • Length 16 FT (4.88 m)
  • Thickness 3/8 IN
  • Weight 40 LBS (18.18 kg)

Product Details

  • Pattern Diamond
  • Traffic Diamond
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Brand M+A Matting
  • Border Color Family Black
  • Series WaterHog™ Classic Diamond
  • Manufacturers Part Number 20858316070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Blue
  • Backing Material Recycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Classic Diamond Mat 3/8" Thick 3' x 16' Blue

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 16' Blue

Item #: WBB625309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant