SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Blue

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Blue

Item #: WBB625280

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Customers Also Viewed

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Green

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Green

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Burgundy

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Burgundy

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Medium Blue

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Medium Blue

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 4' Dark Brown

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 4' Dark Brown

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Burgundy

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Burgundy

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Chestnut Brown 4' x 2'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Chestnut Brown 4' x 2'3"

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 2' x 3' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 2' x 3' Charcoal

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

WaterHog™ Classic Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog™ Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog™ Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 2' x 3'. Bluestone.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


Weights & Dimensions

  • Width 2 FT (.61 m)
  • Length 3 FT (.91 m)
  • Thickness 3/8 IN
  • Weight 5 LBS (2.27 kg)

Product Details

  • Pattern Diamond
  • Traffic Diamond
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Brand M+A Matting
  • Border Color Family Black
  • Series WaterHog™ Classic Diamond
  • Manufacturers Part Number 2085823070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Blue
  • Backing Material Recycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Blue

WaterHog® Classic Diamond Mat 3/8" Thick 2' x 3' Blue

Item #: WBB625280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant