Etalex Decking is a waterfall design for box beam, structural and step beam applications. Decking is tested to meet standard ANSI certification for the capacity and simply drops into place for easy installation. Decking is constructed with cold drawn wire and high structural steel. It is self-cleaning and maintenance free with the U-channels facing downward to eliminate dust collection. Decking will support heavy loads, safe and reduces damages in case of fire. Baked powder paint finish and electric welded. Compatible with all storage systems.
Etalex Waterfall Decking - 42"D x 46"W - 2500 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 42 in |
| Weight Capacity | 2500 lbs |
Product Details
| Finish | Gray Powder Coating |
| Color | Gray |
| Manufacturers Part Number | BWF4246 |
| For Use With | Box, Structural & Step Beams |
| Brand | Etalex |