Take 15% off your entire order!

Offer applied at checkout

Water Alarms, General Wa500 - Pkg Qty 2

Water Alarms, General Wa500 - Pkg Qty 2

Item #: WBB314909

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$60.95 ea.

Price: $121.90 / Pkg of 2

Quantity

Customers Also Viewed

WATER ALARM
  • Detects water leaks from plumbing, appliances, water heaters and more
  • Helps reduce water damage
  • Finds mold-causing moisture
  • Low battery indicator

  • LENGTH INCHES 4-1/3 (11.01 cm)
  • WIDTH INCHES 4-1/3 (11.01 cm)
  • DEPTH INCHES 1 (2.54 cm)
  • SOUND LEVEL --
  • TYPE Water Alarm
  • POWER SOURCE 9V Battery
  • BRAND General Tools
  • MANUFACTURER PART NUMBER WA500
  • MANUFACTURERS PART NUMBER WA500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Water Alarms, General Wa500 - Pkg Qty 2

Water Alarms, General Wa500 - Pkg Qty 2

Item #: WBB314909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant