x

Take 15% off your entire order!

Offer applied at checkout

Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Item #: WBB1885575

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5.70

Quantity

Customers Also Viewed

Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Using a "WATCH YOUR STEP" stair tread brilliantly highlights the area in which you wish to prevent accidents/hazards. This simple and easy method ensures high levels of grip and also highlighting that there is a potential hazard. These are idea for factories and warehouses.

  • LENGTH INCHES 24 (60.96 cm)
  • LENGTH FEET 2 (.61 m)
  • WIDTH INCHES 6 (15.24 cm)
  • COLOR FINISH Black/Yellow
  • BRAND Heskins LLC
  • CONSTRUCTION Alumnimum Oxide
  • DESCRIPTION "Watch Your Step" Anti Slip Stair Tread
  • MANUFACTURERS PART NUMBER 3413015000610WUA
  • PACKAGE QUANTITY 1
  • SELF-ADHESIVE/GUMMED Yes
  • STYLE Watch Your Step
  • TYPE General Purpose
  • WEIGHT LBS .21 (.1 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: April 23, 2019

    title is good
    Your review:
    thy are bright,bold enough to insure personnel aware of possible hazards.
Product Q & A

There are no questions for this product.

Popular item in this category

Heskins "Caution" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Item #: B1885574

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$4.37

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Item #: WBB1885575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant