Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Leeson

Model # :WBB228070

MPN #: 121868.00

Leeson Motors Motor Washdown Motor-2HP, 208-220/460V, 1740RPM, TEFC, RIGID C, 1.15 SF, 84 Eff

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 2HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, RIGID C, 208-220/460V, 3PH, 60HZ, Name Plate Amps 6-5.6/2.8&5.2/2.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 7/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$1,789.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50 lbs
Shaft Diameter7/8

Product Details

Catalog Number121868
Motor RPM 60 Hertz1740 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part Number121868.00
Nameplate Amps6-5.6/2.8&5.2/2.6 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1740 rpm
Horsepower2 HP
Efficiency TypeEPAct
Frame145
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency84
Full Load Amps6-5.6/2.8 A
DutyContinuous
Compatible Part/Model NumberBaldor CWDM3558T, Marathon N612
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY