Take 15% off your entire order!

Offer applied at checkout

Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon

Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon

Item #: WBB213267

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $0.73

Quantity

Bryant® Duplex Plate, 1-Gang, Standard, White Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, standard size, white, curved corners, smooth finish.

Weights & Dimensions

  • Width 2.875 in (7.3 cm)
  • Height 4.625 in (11.75 cm)

Product Details

  • Type Standard size
  • Gangs 1
  • Brand Bryant
  • Material Nylon
  • Manufacturers Part Number NP8W
  • Color White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon

Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon

Item #: WBB213267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant