x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Wall Thermometer, 212-159c-8, 12", Cooler/Freezer, With Humidity Meter-Min Qty 3

Cooper-Atkins® Wall Thermometer, 212-159c-8, 12", Cooler/Freezer, With Humidity Meter-Min Qty 3

Item #: WBB865872

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $58.95

Quantity

Customers Also Viewed

Cooper-Atkins® Wall Thermometer, 212-159C-8, 12", Cooler/Freezer, With Humidity Meter

The 212-159C Cooler/Freezer thermometer is brightly colored and features a 12"(30.5cm) diameter. It has a HACCP reference color-zoned dial and a large black pointer for ease in viewing. This oversized wall thermometers allow easy monitoring of temperatures in critical food-related locations.

Features

  • Temperature Range: 10 to 285°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 212-159C-8
  • DESCRIPTION Wall Thermometer W/ Humidity Meter
  • WIDTH INCHES 1 1/4
  • CONSTRUCTION Plastic
  • MINIMUM TEMPERATURE °F 10
  • MAXIMUM TEMPERATURE °F 285
  • APPLICATIONS Food Service
  • DIAMETER INCHES 12 (30.48 cm)
  • WEIGHT LBS. 0.938 (.43 kg)
  • LIMITED WARRANTY 1 Year
  • INCLUDES HACCP Referenced, Colored Zone Dial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Wall Thermometer, 212-159c-8, 12", Cooler/Freezer, With Humidity Meter-Min Qty 3

Cooper-Atkins® Wall Thermometer, 212-159c-8, 12", Cooler/Freezer, With Humidity Meter-Min Qty 3

Item #: WBB865872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant