x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity

Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity

Item #: WBB865855

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity

Customers Also Viewed

Cooper-Atkins® Wall Temperature/Humidity Thermometer, 212-150-8

212 Series Wall Thermometers are 12" / 30.5 cm in diameter and available for a variety of requirements that increases employee awareness while monitoring temperature.

Features

  • Temperature Range: -40° to 120°F / -40° to 50°C
  • Accuracy: ±3°F 30°F to 90°F / ±5°F All other
  • Humidity Range: 0 to 100% RH
  • Humidity Accuracy: ±5% at 50 to 99%RH, ±7% at 25 to 49%RH, ±9% <25%RH--

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 212-150-8
  • DESCRIPTION Wall Temperature/Humidity Thermometer
  • WIDTH INCHES 1 1/4
  • CONSTRUCTION Plastic
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 120
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 50
  • DIAMETER INCHES 12 (30.48 cm)
  • WEIGHT LBS. 0.938 (.43 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/ Environmental
  • INCLUDES Plastic Lens With UV Additive And Printed Dial
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIEL

    Date: July 08, 2020

    High quality
    Your review:
    Good solid construction
  • Reviewer: CRISTINA

    Date: April 23, 2019

    Thermometer wall
    Your review:
    Good Product
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
Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity

Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity

Item #: WBB865855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant