Keep your Spill Kits at eye level with ENPAC Spill Containment Cabinets. Loaded with everything you will need to absorb your spills from the factory floor to the utility kitchens. Kit includes: wall locker, 1-ENSORB® gallon jug, 50 pads, 6 pillows, 7 med. Socks, 50 wipes, 4 disposal bags & ties, 2 goggles, 2 nitrile gloves, hand seal, emergency response guide, instruction sheet and MSDS(s). Absorbs up to 25 Gallons. Limited warranty of 1 year.
Wall Mount Spill Containment Cabinet, X-Large, 24"W x 12"D x 35"H, Oil Only
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 35 in |
| Weight | 47 lbs |
Product Details
| Cabinet Style | Wall Mount |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | 13-WMXL-O |
| Number of Fixed Shelves | 3 |
| Base Type | Wall Mount |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |