Molded literature holders are designed for a variety of needs from a simple, free-standing counter flyer dispkay to hanging multiple magazine displays. Clip Strip literature systems will be a welcomed addition to your retail space! 6" L x 6 1/2" W x 1 1/4" D.
Wall-Mount Literature Holder, Acrylic, 6"W X 1-1/4"D X 6-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.25
10
10
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 1-1/4 in |
| Height | 6-1/2 in |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Wall Mount Holder |
| Color | Clear |
| Manufacturers Part Number | W-160 |
| Brand | Clip Strip Corp. |